Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
E71-SDP-M8Cutler Hammer, Div of Eaton Co Photoelectric Sensors, NanoView SeriesItem NumberE71-SDP-M8MFG Item NumberE71-SDP-M8SeriesNanoViewProduct DescriptionSensorSpecifications
Specifications Power Type DC Beam Type Infrared Max Range 13.8 " Operating Voltage Range 10-30 VDC Max Load Current 0.035 A Composition Non-Metallic Environmental Rating IP66 Switching Frequency 500 Hz
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series